Humidifier Pad for 84-25054-01 and 84-25054-05
Humidifier Pad for 84-25054-01 and 84-25054-05
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to fit both Trion and Rheem humidifiers
- Inhibits mineral and slime build-up
- Prevents bacteria, mold, and mildew
- Plastic frame not included
Specifications
- Brand Model Compatibility:
- 84-25054-01, 84-25054-05, Trion 100, Trion G-116
- Height:
- 2 in
- Length:
- 14 in
- Material:
- Metal
- Product Type:
- Humidifier Pad
- UL Listed:
- No
- Width:
- 9 in