180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater
IKONIC™ 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Now, it’s easier than ever to give homeowners an advanced, continuous hot water solution with the new Rheem® IKONIC™ super high efficiency condensing tankless water heaters with recirculation
- They’re intelligently designed for compatibility with many applications, offer uncomplicated installations and service, and are backed by unmatched support
- Easy installation PVC vent runs up to 70 ft (2 in.), 150 ft (3 in.) easy set up with full text digital display and no dip-switches Field gas convertible from natural gas to LP - conversion kit included
- Ready for retrofits allows flex venting through existing B-vent up to 50 ft 1/2 in gas line compatibility (subject to local code) approved for installations in manufactured home (mobile home) environments
- Stainless steel primary and secondary heat exchangers provide increased efficiency and durability
- Rheem® IKONIC™ provides maximum install flexibility with its compact size and industry-best 1/2 in side to side clearance
-
Green
Specifications
- AMP:
- 1.67
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- IKONIC™
- Condensing:
- Yes
- Depth:
- 13-11/16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-9/16 in
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Temperature Range:
- 85 to 140 Deg F
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- B-Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Watts:
- 200 W
- Weight:
- 86 lb
- Width:
- 17-5/16 in
- Wireless Communication - FEI:
- Wi-Fi