Inshot Burner Tube for RGLH and UGLH Furnaces
Inshot Burner Tube for RGLH and UGLH Furnaces
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with gas-fired unit heaters
- Stamped from aluminized steel
- For many uses
- Carryover flaps provide dependable performance and long service life
- OEM genuine factory authorized part
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- RGDG, RGDJ, RGLG, RGLH, RGLJ, RGPH, RGPJ, RGVG, RGVH, RGVJ, RKKA, RRKA-A, RRMA-A
- Length:
- 5-1/4 in
- Material:
- Steel
- Product Type:
- Burner Tube
- Width:
- 3 in