This product requires certification to purchase.

Natural Gas Pilot Assembly

You last purchased this on
 
Rheem

Natural Gas Pilot Assembly

  • Fast #
  • Part #RSP20127
  • Item #3876889
  • Manufacturer Part #SP20127
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Natural Gas Pilot Assembly

  • Fast #
  • Part #RSP20127
  • Item #3876889
  • Manufacturer Part #SP20127
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Direct replacement for Rheem, Ruud and Richmond water heaters
  • Kit includes: Gasket, pilot, clips, screws
  • Gasket made from high temperature silicone material
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • Requires Certification

Specifications

Fits Model:
12CG60, 12G50, 12GR50, 42V50S, 42V60F, 42V65F, 42V75F, PROG60S, PROG75S
Fuel Type:
Natural Gas
Height:
12-1/2 in
Length:
12 in
Material:
Brass, Plastic
Material Type:
Silicone
Power Source:
Gas
Product Type:
Pilot Assembly