Outdoor Sensor
Outdoor Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Air Conditioning, Ventilation Systems, Residential
- Color Finish Name:
- White
- Height:
- 3-1/2 in
- Length:
- 2 in
- Volts:
- 24V
- Width:
- 5-1/2 in