Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - ClearControl™ (DDC) & Phase Monitor - 208/230/1 - R-454B
Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - ClearControl™ (DDC) & Phase Monitor - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton