15G 3KW 240V 1PH POU WHTR
Point-of-Use 15G 3KW 240V 1PH POU WHTR
Product Details
Product Details
- Space-saving design for installation in limited spaces
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- High watt copper elements
- 6-year limited tank and parts warranty
Documents
Specifications
- Capacity:
- 15 gal
- Collection:
- Point-of-Use
- Height:
- 14 in
- Power Source:
- Electric
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use