This product requires certification to purchase.

20 Gallon 120 Volts 3 KW 1 PH Water Heater Point of Use

You last purchased this on
 
Rheem

Point-of-Use 20 Gallon 120 Volts 3 KW 1 PH Water Heater Point of Use

  • Fast #
  • Part #RE201RHPOU615820
  • Item #2823136
  • Manufacturer Part #615820
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Point-of-Use 20 Gallon 120 Volts 3 KW 1 PH Water Heater Point of Use

  • Fast #
  • Part #RE201RHPOU615820
  • Item #2823136
  • Manufacturer Part #615820
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Capacity:
20 gal
Collection:
Point-of-Use
Height:
25-1/4 in
Power Source:
Electric
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use