This product requires certification to purchase.

30G 4.5KW 208V 1PH POU WHTR

You last purchased this on
 
Rheem

Point-of-Use 30G 4.5KW 208V 1PH POU WHTR

  • Fast #
  • Part #RE301RH93POU618302
  • Item #2822896
  • Manufacturer Part #618302
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Point-of-Use 30G 4.5KW 208V 1PH POU WHTR

  • Fast #
  • Part #RE301RH93POU618302
  • Item #2822896
  • Manufacturer Part #618302
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

Capacity:
30 gal
Collection:
Point-of-Use
Height:
30 in
Power Source:
Electric
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Point of Use