98% - ECM - 98K BTU - Upflow - Gas Furnace - 21"
Prestige™ 98% - ECM - 98K BTU - Upflow - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modulating operation to save energy and maintain optimal comfort level
- Self priming condensate trap
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- Quiet and efficient comfort
- Reap savings through maximum efficiency
- Blower shelf design
- 98% residential gas furnace CSA certified
- Low profile "34 inch" cabinet ideal for space constrained installations
- Pre marked hoses - insures proper system drainage
-
Green
Specifications
- AFUE:
- 98.10 %
- AMP:
- 13, 15, 20
- BTU:
- 98000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1750 ft3/min
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 29-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 98
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 28.72 kW
- Weight:
- 152 lb
- Width:
- 21 in