This product requires certification to purchase.

7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Rheem

Prestige® Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGEDZT090ACG20BAAC
  • Item #9904560
  • Manufacturer Part #RGEDZT090ACG20BAACA0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Prestige® Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGEDZT090ACG20BAAC
  • Item #9904560
  • Manufacturer Part #RGEDZT090ACG20BAACA0
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow - vertical down flow or horizontal side flow
  • Single-point electrical connections
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • MicroChannel evaporator and condenser coil
  • Requires Certification

Documents


Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Prestige® Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Gas Valve Stages:
Two-Stage
Horsepower:
7 hp
IEER:
14.6
MBH:
90
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
7.5 Ton
Volts:
208/230V