This product requires certification to purchase.

40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

You last purchased this on
 
Rheem

Professional Classic® 40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #RG4040NRH67PV906
  • Item #4121896
  • Manufacturer Part #621906
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Classic® 40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #RG4040NRH67PV906
  • Item #4121896
  • Manufacturer Part #621906
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • .58 - .66 UEF
  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
40000
Capacity:
40 gal
Collection:
Professional Classic®
Diameter:
19-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
84
Fuel Type:
Natural Gas
Height:
63-1/4 in
Lining of Tank:
Rheemglas®
MBH:
40
Power Source:
Gas
UL Listed:
No
Uniform Energy Factor (UEF):
0.66
Vent Type:
Power Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall