This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE50T2RH95654317
  • Item #5106078
  • Manufacturer Part #654317
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE50T2RH95654317
  • Item #5106078
  • Manufacturer Part #654317
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Standard 240 volt AC, single phase non-simultaneous wiring
  • Premium grade anode rod provides long-lasting tank protection
  • Automatic thermostat keeps water at desired temperature
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
20-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
63
Height:
61-5/8 in
Lining of Tank:
Rheemglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5 kW