This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE50T2RH95653174
  • Item #5106046
  • Manufacturer Part #653174
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE50T2RH95653174
  • Item #5106046
  • Manufacturer Part #653174
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 0.92 - 0.93 UEF
  • Dual 4500 and 5500 watt copper heating elements
  • FHR: 51 - 72 gallons, based on gallon capacity
  • Recovery: 17 to 21 GPH at a 90°F rise, depending on model
  • Premium grade anode rod provides long-lasting tank protection
  • User friendly interface on unit to easily adjust set temperature
  • Error code functionality triggers an audio alert to help prevent potential water heater downtime
  • Offers self-diagnostic control systems with LED lights indicating service is needed
  • Demand response ready EcoPort™ (CTA-2045 port) is built in for easy connect to utility demand response programs
  • High performance and lower operating cost
  • Requires Certification

Specifications

Application:
Residential
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
20-1/4 in
Drain Valve Material:
Brass
Energy Star Compliant:
No
First Hour Rating:
63
Height:
61-3/4 in
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5 kW