50 gal. Tall 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Classic® 50 gal. Tall 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Product Details
Product Details
- 0.58 - 0.66 UEF
- FHR: 52 - 105 gallons
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Low Lead Compliant
- Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
- Premium grade anode rod provides long-lasting tank protection
- Easy to light – no matches required
- EverKleen™ patented system fights sediment build-up
- Temperature and pressure relief valve included
- 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Rheemglas®
- MBH:
- 40
- Power Source:
- Gas
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall