6 gal Point of Use 2kW 1-Element Residential Electric Water Heater
Professional Classic® 6 gal Point of Use 2kW 1-Element Residential Electric Water Heater
Product Details
Product Details
- Space-saving design for installation in limited spaces
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desidred temperature
- 6-year limited tank and parts warranty
- Stainless element
- Loose relief valve
Documents
Specifications
- Application:
- Residential
- Capacity:
- 6 gal
- Collection:
- Professional Classic®
- Diameter:
- 15-3/4 in
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- Height:
- 15-1/4 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use
- Watts:
- 2 kW