80 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Professional Classic® 80 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Professional Classic®
- Diameter:
- 23-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 78
- Height:
- 61 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW