This product requires certification to purchase.

36 gal. Short 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 36 gal. Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE36S2RH95666310
  • Item #7300632
  • Manufacturer Part #666310
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Classic® 36 gal. Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE36S2RH95666310
  • Item #7300632
  • Manufacturer Part #666310
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Standard 240 volt AC, single phase non-simultaneous wiring
  • Premium grade anode rod provides long-lasting tank protection
  • Automatic thermostat keeps water at desired temperature
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
36 gal
Collection:
Professional Classic®
Diameter:
24-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
46
Height:
33 in
Lining of Tank:
Rheemglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW