40G HE NAT 40 MBH TALL WHTR
Professional Guardian System 40G HE NAT 40 MBH TALL WHTR
Product Details
Product Details
- Features Guardian System shut-off device for double protection shut-off device for double protection shut-off device for double protection shut-off device for double protection
- Maintenance free
- Environmentally friendly burner
- Self-cleaning
- High altitude compliant (up to 6,000 ft above sea level)
- Longer Life
Specifications
- Capacity:
- 40 gal
- Collection:
- Professional Guardian System
- Fuel Type:
- Natural Gas
- Height:
- 63-1/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall