This product requires certification to purchase.

60G LP 50 MBH WHTR HA TALL

You last purchased this on
 
Rheem

Professional Heavy Duty 60G LP 50 MBH WHTR HA TALL

  • Fast #
  • Part #RHGPRO6050PT430867
  • Item #2823215
  • Manufacturer Part #42V60-50/430867
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Heavy Duty 60G LP 50 MBH WHTR HA TALL

  • Fast #
  • Part #RHGPRO6050PT430867
  • Item #2823215
  • Manufacturer Part #42V60-50/430867
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features guardian system shut-off device for double protection
  • Low NOx design
  • Self-cleaning
  • High altitude compliant (up to 6,000 feet above sea level)
  • 8-Year tank and parts warranty
  • Requires Certification

Specifications

Capacity:
60 gal
Collection:
Professional Heavy Duty
Height:
62 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall