50 gal. Tall Residential Electric Hybrid Water Heater
Professional Prestige™ 50 gal. Tall Residential Electric Hybrid Water Heater
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 24
- BTU:
- 8700
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 21 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 57
- Height:
- 75-1/2 in
- MBH:
- 8.7
- Power Source:
- Electric
- Volts:
- 208/230V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Hybrid