50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Professional Prestige® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 50 gal
- Collection:
- Professional Prestige®
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 78
- Fuel Type:
- Natural Gas
- Height:
- 63 in
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall