This product requires certification to purchase.

40 gal. Tall 4.5kW Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 40 gal. Tall 4.5kW Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

  • Fast #
  • Part #RPH40T2RH375SO646
  • Item #9117337
  • Manufacturer Part #700646
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 40 gal. Tall 4.5kW Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®

  • Fast #
  • Part #RPH40T2RH375SO646
  • Item #9117337
  • Manufacturer Part #700646
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Delivers hot water faster than most standard electric water heaters
  • Premium grade anode rod with resistor extends the life of the tank
  • 3/4 in. NPT water inlet and outlet; 3/4 in. condensate drain connections
  • Incoloy stainless steel resistor elements
  • Dry-fire protection
  • 2 in. non-CFC foam insulation
  • Enhanced flow brass drain valve
  • Temperature and pressure relief valve
  • 10 year limited tank and parts warranty
  • Design certified to NSF/ANSI 372
  • Requires Certification
  • Green


Specifications

AMP:
21
BTU:
4200
Capacity:
40 gal
Diameter:
20-1/2 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
60
Height:
62-5/16 in
MBH:
4.2
Maximum Temperature:
145
Number of Elements:
2
Power Source:
Electric
Temperature Range:
37 to 145 Deg F
UL Listed:
Yes
Volts:
208/240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi