This product requires certification to purchase.

65 gal Electric Hybrid Water Heater

You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 65 gal Electric Hybrid Water Heater

  • Fast #
  • Part #RPH65T2RH37515495
  • Item #9311381
  • Manufacturer Part #700495
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 65 gal Electric Hybrid Water Heater

  • Fast #
  • Part #RPH65T2RH37515495
  • Item #9311381
  • Manufacturer Part #700495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The ProTerra hybrid electric pulls heat energy from the air around it to heat your water, making it the most efficient water heater on the market with up to a 4.07 UEF
  • The ProTerra hybrid electric uses 75% less energy than a standard electric water heater to help minimize your impact on the environment-that’s up to 4X the efficiency of a standard electric water heater
  • Save money and energy by programming your water heater to match your needs throughout the day-and take advantage of lower time-of-use energy rates
  • Reduce water heating costs while you’re away for a week or just the day-it’s easy to set from your phone even if you’ve already left home
  • Easily connect to utility demand response programs with the built-in CTA-2045 port. Reduce energy costs even more and earn rebates by participating in demand response programs
  • Protect your home from water damage with this all-inclusive leak detection and prevention system that limits leaks to no more than 20 oz. of water
  • Control and monitor your water heater-all from your smart phone
  • View weekly, monthly and yearly energy usage reports from your phone to help you better manage energy consumption
  • Choose from five operation modes to adjust to your lifestyle, all from the Eco Net app: energy saver, heat pump, electric, high demand, vacation
  • Plumbers can view detailed alerts and alarm codes while at the water heater and via the Rheem contractor app to expedite service
  • Requires Certification
  • Green


Specifications

AMP:
15
BTU:
4200
CEC Compliant:
For Sale in CA
Capacity:
65 gal
Diameter:
24-1/4 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
54
Height:
64-3/16 in
Ignition System:
Electronic Ignition
MBH:
4.2
Power Source:
Electric
Temperature Range:
37 to 145 Deg F
UL Listed:
Yes
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi