80 gal. Tall 4.5kW Electric Heat Pump Water Heater with EcoNet®, 30A
Professional Prestige®ProTerra™ 80 gal. Tall 4.5kW Electric Heat Pump Water Heater with EcoNet®, 30A
Frequently Purchased Together
Product Details
Product Details
- Up to 4.07 UEF reduces operating cost
- ENERGY STAR® rated -Title 24 Compliant (JA13 Ready)
- Ambient operating range: 37-145° F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 4)
- Easily replaces a standard electric water heater
- Integrated EcoNet® Wi-Fi-connected* technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away
- LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
- Demand Response Ready with built-in EcoPort/ CTA-2045 port
- Electronic control for easy temperature adjustment and mode management
- Operation Modes:• Energy Saver • Heat Pump • High Demand • Electric •Vacation/Away-2-28 days (or placed on hold indefinitely
- 10-Year limited tank and parts warranty
-
Green
Specifications
- AMP:
- 15, 21, 30
- BTU:
- 4200
- Capacity:
- 80 gal
- Diameter:
- 24-1/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 67
- Height:
- 75 in
- MBH:
- 4.2
- Power Source:
- Electric
- Temperature Range:
- 37 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi