80 gal. Tall 4.5kW Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®
Professional Prestige®ProTerra™ 80 gal. Tall 4.5kW Electric Heat Pump Water Heater with LeakGuard™ and EcoNet®
Frequently Purchased Together
Product Details
Product Details
- Up to 4.07 UEF reduces operating cost
- ENERGY STAR® rated
- Title 24 Compliant (JA13 Ready)
- Delivers hot water faster than most standard electric water heaters
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 4)
- Easy access side connections
- Quick access to electrical junction box
- Easily replaces a standard electric water heater
- LED screen with built-in water sensor alert with audible alarm
- Premium grade anode rod with resistor extends the life of the tank
-
Green
Specifications
- AMP:
- 21
- BTU:
- 4200
- Capacity:
- 80 gal
- Diameter:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 74-3/16 in
- MBH:
- 4.2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication - FEI:
- Wi-Fi