Electric Hybrid Water Heater
Professional Prestige®ProTerra™ Electric Hybrid Water Heater
Frequently Purchased Together
Product Details
Product Details
- Up to 4.0 UEF reduces operating cost
- ENERGY STAR® rated
- Title 24 compliant (JA13 Ready)
- Delivers hot water faster than most standard electric water heaters
- Ambient operating range: 37-145 deg F is widest in class, offering more days of HP operation annually; designed to meet northern climate spec (Tier 4)
- Easy access side connections
- Quick access to electrical junction box
- Easily replaces a standard electric water heater
- Electronic control for easy temperature adjustment and mode management
- Audible alarm for service alerts
-
Green
Specifications
- AMP:
- 21, 30
- BTU:
- 4200
- Capacity:
- 40 gal
- Diameter:
- 20-1/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 60
- Height:
- 62-5/16 in
- MBH:
- 4.2
- Number of Elements:
- 1
- Power Source:
- Electric
- Temperature Range:
- 37 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi