This product requires certification to purchase.

Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPH50T2RH375SO643
  • Item #9117348
  • Manufacturer Part #700643
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPH50T2RH375SO643
  • Item #9117348
  • Manufacturer Part #700643
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Up to 4.07 UEF reduces operating cost
  • Delivers hot water faster than most standard electric water heaters
  • Ambient operating range: 37-145° F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 4)
  • O" Clearance Requirement on sides
  • Integrated EcoNet® Wi-Fi-connected* technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away
  • Integrated leak detection and prevention system with factory installed auto water shut-off valve limits leaks to no more than 20 ounces of water2
  • Demand Response Ready with built-in EcoPort/ CTA-2045 port
  • Premium grade anode rod with resistor extends the life of the tank
  • Operation Modes:• Energy Saver • Heat Pump • High Demand • Electric •Vacation/Away-2-28 days (or placed on hold indefinitely
  • 10-Year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

AMP:
21, 30
BTU:
4200
Capacity:
50 gal
End Connections:
NPT
Energy Star Compliant:
No
Height:
62 in
MBH:
4.2
Power Source:
Electric
Temperature Range:
37 to 145 Deg F
UL Listed:
Yes
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi