This product requires certification to purchase.

1/3 hp 1075 RPM 460V Single Phase Condenser Motor

You last purchased this on
 
Rheem

Protech™ 1/3 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #R512185315
  • Item #1762663
  • Manufacturer Part #51-21853-15
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Protech™ 1/3 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #R512185315
  • Item #1762663
  • Manufacturer Part #51-21853-15
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

AMP:
0.9
Collection:
Protech™
Frame Size:
48
Horsepower:
1/3 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
Volts:
460V