20x 25 x 5 in. MERV 8 Media Air Filter
Protech™ 20x 25 x 5 in. MERV 8 Media Air Filter
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MERV rating of included rmedia: 8
Specifications
- Brand Model Compatibility:
- 84-25050-01, 84-25050-03
- Collection:
- Protech™
- Depth:
- 5 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Width:
- 20 in