This product requires certification to purchase.

24 in. 26° HVAC Fan Blade

You last purchased this on
 
Rheem

Protech™ 24 in. 26° HVAC Fan Blade

  • Fast #
  • Part #R7010234501
  • Item #3075365
  • Manufacturer Part #70-102345-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Protech™ 24 in. 26° HVAC Fan Blade

  • Fast #
  • Part #R7010234501
  • Item #3075365
  • Manufacturer Part #70-102345-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side
  • Requires Certification

Documents


Specifications

Blade Pitch:
26°
Blade Span:
24 in
Collection:
Protech™
Diameter:
24 in