3-3/4 in. Filter Base Rack for RXHF-21 Air Handler
Protech™ 3-3/4 in. Filter Base Rack for RXHF-21 Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uses standard filter sizes
- Hinged door provides easy filter access
- Gasketed door ensures tight seal
- New hinged door for easy access
- Built for standard filters
- Fully insulated
- Sizes to fit all furnaces through 5 tons
Documents
Specifications
- Brand Model Compatibility:
- RBHL, RXHF-21
- Collection:
- Protech™
- Height:
- 3-3/4 in
- Length:
- 22 in
- Product Type:
- Filter Base Rack
- Size:
- 3-3/4 in x 21-3/8 in x 22 in
- Width:
- 21-3/8 in