4 Ton - Standard - Copper - Evaporator - Coil
Protech™ 4 Ton - Standard - Copper - Evaporator - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Tinned return bends for longer service life in some environments
- OEM replacement coil
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- RQNA-B-024, RQNA-B-024-J, RQNA-B-030, RQNA-B-030-J, RQNA-B-036, RQNA-B-036-C, RQNA-B-036-J, RQNA-B-042, RQNA-B-042-C, RQNA-B-042-J, RQNA-B-048, RQNA-B-048-C, RQNA-B-048-J, RQNL-B-024, RQNL-B-024-J, RQNL-B-030, RQNL-B-030-J, RQNL-B-036, RQNL-B-036-C, RQNL-B-036-J, RQNL-B-042, RQNL-B-042-C, RQNL-B-042-J, RQNL-B-048, RQNL-B-048-C, RQNL-B-048-J, RQPL-B-024, RQPL-B-024-J, RQPL-B-025, RQPL-B-025-J, RQPL-B-030, RQPL-B-030-J, RQPL-B-036, RQPL-B-036-C, RQPL-B-036-J, RQPL-B-042, RQPL-B-042-C, RQPL-B-042-J, RQPL-B-048, RQPL-B-048-C, RQPL-B-048-J, RQPL-B-049, RQPL-B-049-C, RQPL-B-049-J, RQPW-B-024, RQPW-B-024-J, RQPW-B-025, RQPW-B-025-J, RQPW-B-030, RQPW-B-030-J, RQPW-B-036, RQPW-B-036-C, RQPW-B-036-J, RQPW-B-042, RQPW-B-042-C, RQPW-B-042-J, RQPW-B-048, RQPW-B-048-C, RQPW-B-048-J
- Coating:
- Tin
- Coil Type:
- Evaporator
- Collection:
- Protech™
- Configuration:
- Standard
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 3 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- No
- Weight:
- 54 lb
- Width:
- 18-3/10 in