40 MFD 440V Run Capacitor
Protech™ 40 MFD 440V Run Capacitor
Product Details
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- Height:
- 3-47/50 in
- MFD Rating:
- 40 mfd
- Material:
- Aluminum
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- UL 810
- Volts:
- 440V
- Width:
- 2-31/50 in