45mfd 440V Run Capacitor
This product has been replaced by
Manufacturer Part #43-25136-33
Protech™ 45mfd 440V Run Capacitor
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- Diameter:
- 2-31/50 in
- Height:
- 7-63/100 in
- MFD Rating:
- 45 mfd
- Material:
- Aluminum, Painted Steel
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 440V