5 Ton - Standard - Copper - Evaporator - Coil
Protech™ 5 Ton - Standard - Copper - Evaporator - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Tinned return bends for longer service life in some environments
- OEM replacement coil
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- PGE13B-24-J-06, PGE13B-30-J-08, PGE13B-36-C-10, PGE13B-36-D-10, PGE13B-36-J-10, PGE13B-42-C-10, PGE13B-42-J-10, PGE13B-48-C-10, PGE13B-48-D-10, PGE13B-48-J-10, PGE13B-60-J-10, PGE14B-24-J-06, PGE14B-30-J-08, PGE14B-36-J-10, PGE14B-42-J-10, PGE14B-48-J-10, PGE14B-60-J-10, RGEA16-024-A, RGEA16-036-A, RGEA16-048-A, RGEA16-060-A, RRNA-B-024-J, RRNA-B-030-J, RRNA-B-036-C, RRNA-B-036-D, RRNA-B-036-J, RRNA-B-042-C, RRNA-B-042-J, RRNA-B-048-C, RRNA-B-048-D, RRNA-B-048-J, RRNA-B-060-C, RRNA-B-060-D, RRNA-B-060-J, RRNA-C-048, RRNA-C-048-C, RRNA-C-048-J, RRNA-C-060, RRNA-C-060-C, RRNA-C-060-J, RRNL-B-024-J, RRNL-B-030-J, RRNL-B-036-C, RRNL-B-036-D, RRNL-B-036-J, RRNL-B-042-C, RRNL-B-042-J, RRNL-B-048-C, RRNL-B-048-D, RRNL-B-048-J, RRNL-B-060-C, RRNL-B-060-J, RRPL-B-024-J, RRPL-B-030-J, RRPL-B-036-C, RRPL-B-036-D, RRPL-B-036-J, RRPL-B-042-C, RRPL-B-042-J, RRPL-B-048-C, RRPL-B-048-D, RRPL-B-048-J, RRPL-B-060-C, RRPL-B-060-D, RRPL-B-060-J, RRRL-B-024, RRRL-B-024-J, RRRL-B-036, RRRL-B-036-C, RRRL-B-036-J, RRRL-B-048, RRRL-B-048-C, RRRL-B-048-J, RRRL-B-060, RRRL-B-060-C, RRRL-B-060-J, RRRL-C-024, RRRL-C-036, RRRL-C-048, RRRL-C-049, RRRL-C-060, RSNA-B-024, RSNA-B-030, RSNA-B-036, RSNA-B-042, RSNA-B-048, RSNA-B-060, RSNA-C-048, RSNA-C-048-C, RSNA-C-048-J, RSNA-C-060, RSNA-C-060-C, RSNA-C-060-J, RSNL-B-024, RSNL-B-024-J, RSNL-B-030, RSNL-B-030-J, RSNL-B-036, RSNL-B-036-C, RSNL-B-036-J, RSNL-B-042, RSNL-B-042-C, RSNL-B-042-J, RSNL-B-048, RSNL-B-048-C, RSNL-B-048-J, RSNL-B-060, RSNL-B-060-C, RSNL-B-060-J, RSPL-B-024, RSPL-B-024-J, RSPL-B-030, RSPL-B-030-J, RSPL-B-036, RSPL-B-036-C, RSPL-B-036-J, RSPL-B-042, RSPL-B-042-C, RSPL-B-042-J, RSPL-B-048, RSPL-B-048-C, RSPL-B-048-J, RSPL-B-060, RSPL-B-060-C, RSPL-B-060-J
- Coating:
- Tin
- Coil Type:
- Evaporator
- Collection:
- Protech™
- Configuration:
- Standard
- Height:
- 18-3/10 in
- Indoor Outdoor:
- Indoor
- Length:
- 29-7/10 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 51 lb
- Width:
- 26 in