This product requires certification to purchase.

80 MFD 370V Run Capacitor

You last purchased this on
 
Rheem

Protech™ 80 MFD 370V Run Capacitor

  • Fast #
  • Part #R432513617
  • Item #3160051
  • Manufacturer Part #43-25136-17
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Protech™ 80 MFD 370V Run Capacitor

  • Fast #
  • Part #R432513617
  • Item #3160051
  • Manufacturer Part #43-25136-17
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Protech™
Height:
4-23/25 in
Length:
2-1/2 in
MFD Rating:
80 mfd
Origin:
Global
Shape:
Round
UL Listed:
No
Volts:
370V
Width:
2-31/50 in