25 in. Filter Rack for UGRA Series Gas Furnaces
Protech™ 25 in. Filter Rack for UGRA Series Gas Furnaces
Product Details
Product Details
- For replacement of filters shipped with Rheem, Ruud, and WeatherKing equipment
Documents
Specifications
- Brand Model Compatibility:
- UGRA Series
- Collection:
- Protech™
- Depth:
- 1 in
- Height:
- 25 in
- Material:
- Plastic
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in