Protech™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- For use with gas-fired unit heaters
Specifications
- Brand Model Compatibility:
- VGDG Series
- Cable Length (ft):
- 2-24/25 ft
- Collection:
- Protech™
- Height:
- 2-1/5 in
- Ignitor Type:
- Direct Spark
- Length:
- 2-1/8 in
- Origin:
- Domestic
- Width:
- 3-1/10 in