Fan Control Board
Fan Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ruud AHSL 47-100436-84J Furnace Control
- Control Board Type:
- Fan
- Volts:
- 24V
- Width:
- 6-1/10 in