Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Documents
Specifications
- AMP:
- 6, 36
- Application:
- Air Conditioning, Refrigeration
- Brand Model Compatibility:
- RJNL-A
- Cable Length (ft):
- 48 in
- Pressure - Maximum:
- 40 psi
- Product Type:
- Pressure Switch
- Volts:
- 120/230V