Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement kit includes defrost control board, ambient sensor and defrost sensors
Specifications
- AMP:
- 4
- Brand Model Compatibility:
- Ruud UPNL Series Heat Pumps
- Control Board Type:
- Defrost
- Volts:
- 24V
- Width:
- 4-3/10 in