Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manual reset
- Snap-acting, trip free mechanism
- Single-pole, single-throw switch, normally closed
- Factory calibrated pressure set points from 200 to 750 psig(14 to 52 bar)
- Tamper resistant
Specifications
- AMP:
- 36, 6
- Brand Model Compatibility:
- RAKA, RAKB, RAMA, RAMB, RAMC, RANC, RAND, RAPA, RAPB, RAPC, RKKA, RPDC, RPKA, RPLA, RPLB, RPMB, RPMC, RPMD, RPNK, RPPB
- Pressure - Maximum:
- 5000 psi
- Product Type:
- High Pressure Switch
- Volts:
- 125/375V