Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Rheem 90RJ Air Conditioner, Rheem RGPS Air Conditioner, Rheem R95TA Air Conditioner, Rheem SGDG Air Conditioner, Rheem RKMA Air Conditioner
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 7 in
- Power Source:
- Gas
- Stages:
- Single
- Volts:
- 24V