Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 4-1/4 in
- Length:
- 4-3/4 in
- Valve Size:
- 1/2 in
- Width:
- 2-3/8 in