Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wide application range
- Suitable for cooling capacities from 3 to 240 kW
- Applicable for all common HCFC and HFC refrigerants
Documents
Specifications
- Brand Model Compatibility:
- RPLA, RPLB, RPMB, RPMC, RPMD, RPML, RPMM, RPNE, RPNK, RPNL, RPPB, RPPC, RPPL, RPQL, RPRL, RPLA, RPLB, RPMB, RPMC, RPMD, RPML, RPMM, RPNE, RPNK, RPNL, RPPB, RPPC, RPPL, RPQL, RPRL
- Height:
- 4-1/2 in
- Inlet Outlet:
- 5/8 in Inlet/ 1/2 in Outlet
- Material:
- Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 2 Ton
- Volts:
- 24V