This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
Rheem

Furnace Control Board

  • Fast #
  • Part #R6210521701
  • Item #5049972
  • Manufacturer Part #62-105217-01
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Furnace Control Board

  • Fast #
  • Part #R6210521701
  • Item #5049972
  • Manufacturer Part #62-105217-01
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ruud R801TAJM Furnace
Control Board Type:
Furnace
Height:
8-7/10 in
Length:
7-2/5 in
UL Listed:
No
Volts:
24V
Width:
6-1/10 in