Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ruud RKKA Furnaces, Ruud RKMA Furnaces, Ruud RRKA Furnaces, Ruud RRMA Furnaces, Ruud RRNA-A Furnaces
- Control Board Type:
- Furnace
- Volts:
- 24V
- Width:
- 5-2/5 in