Frequently Purchased Together
Product Details
Product Details
- Factory OEM replacement
- Connects the draft inducer blower to the vent outlet pipe
Documents
Specifications
- Brand Model Compatibility:
- RGRC-07EMAES Gas Furnace
- Color Finish Name:
- Black
- Diameter:
- 5-1/5 in
- Height:
- 3 in
- Length:
- 6-1/2 in
- Material:
- Plastic