Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/8 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl